9736SW8809 - 6' Appliance Cord Straight

Cables & Cords

  • $5.95 (Each)
  • $5.95 (Each)

  • $148.75 (Per 25)

Availability: In Stock Locally
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
9736SW8809
Manufacturer
Cables & Cords
Manufacturer's Part Number
9736SW8809
Description
6' Appliance Cord Straight
Portable Cord Set, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 FT Overall Length, 0.059 In Outside Diameter, 0.448 LB/Ea
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097363 / 00029892097363
Weight per unit
0.448 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Carton
$148.75 (Per 25)
Resources
Other Links
 
 
9736SW8809 - Other
 
9736SW8809 - Other
 
9736SW8809 - Other
Images
 
 
9736SW8809 - Small Image
 
9736SW8809 - Large Image
 
9736SW8809 - Large Image
 
9736SW8809 - Large Image
 
9736SW8809 - Large Image
 
9736SW8809 - Large Image
 
9736SW8809 - Large Image
 
9736SW8809 - Large Image
 
9736SW8809 - Video
Brochures
 
 
9736SW8809 - Brochure
Attachments
 
 
9736SW8809 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Current Rating
13 A
amperage rating
13
Number of Conductors
2
Voltage Rating
5 +/-1 mA
connection
5-15P
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Overall Length
6 ft
Length
6
Descriptions
Description
6' APPLIANCE CORD STRAIGHT
Product Type
Portable Cord Set
Long Description
Portable Cord Set, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 13 A, Gray, 3 Conductors, 6 ft Overall Length, 0.059 in Outside Diameter, 0.448 lb/EA
Short Description
6 ft Portable Cord Set, Stranded, 16/3 AWG, Gray
extra long description
SWC 9736SW8809 CORD, POWER SUPPLY 1
Additional Information
Solid/Strand
Stranded
Core Strands
26/30 mm
outside diameter
0.059 in
Standards Met
UL MA
Made in USA
yes
Resistance
-20 to +60 C
strands
26/30
core
PVC
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
097368809
GTIN
00029892097363
UPC
029892097363
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Cord Set
Packaging
Weight
0.448 lb/EA
Package Type
Carton
Weight per each
0.448
Carton
25
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Air Conditioner;Refrigerator;Freezer;Microwave;Dehumidifier
Temperature Rating
-40 to + 60 C
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9736SW8809.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 9736SW8809.

16/3 6' SPT-3 PWR Sply S/P
  • Our Part #: 097368809
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9736SW8809
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($148.75) ·
097368809 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.95

Per Foot

QTY:
Feet
Add
6' Appliance Cord Straight
  • Our Part #: 04806
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($297.50) ·
04806 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.95

Per Foot

QTY:
Feet
Add
16/3 4' SPT-3 PWR Sply S/P
  • Our Part #: 09736
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9734SW8809
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 25 Feet ($148.75) ·
09736 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.95

Per Foot

QTY:
Feet
Add
6' Appliance Cord Straight
  • Our Part #: PTS163X6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($297.50) ·
PTS163X6 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.95

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat