I999931H - 23/4P CAT6 Blue Plenum 1K'

Cables & Cords

  • $0.42 (Per Foot)
  • $0.42 (Per Foot)

  • $422.14 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I999931H
Manufacturer
Cables & Cords
Manufacturer's Part Number
9779641606
Description
23/4P CAT6 Blue Plenum 1K'
CAT6 24/4P CMP 1MRIB Blu
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Plenum SHLD Twisted-Pair CBL Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
03288688574
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.42 (Per Foot)
Carton
$422.14 (Per 1,000 Feet)
Resources
Images
 
 
I999931H - Small Image
 
I999931H - Large Image
Attachments
 
 
I999931H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
23 AWG Solid
Material, Color, and Finish
Conductor Material
SOLID BARE COPPER
Insulation Color Code
White/Blue with Blue, White/Orange with Orange, White/Green with Green, White/Brown with Brown
Jacket Color
Blue
Insulation Material
Fluorinated Ethylene Propylene, FRPO
Jacket Material
PVC
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
Data Cable
extra long description
PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR; 0.21 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMP, FT6 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M AT 300 MHZ ATTENUATION; WHITE/BLUE WITH
Description
23/4P CAT6 BLUE PLENUM 1K'
Long Description
DATA CABLE, PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; FLUORINATED ETHYLENE PROPYLENE, FRPO INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; BLUE JACKET COLOR
Commodity Description
PLENUM SHIELDED TWISTED-PAIR CBL
Additional Information
ROHS Compliant; Applicable Standard ANSI 854; Jacket Thickness 0.2 Inch; Application Patch Panel, Communication Closet, Broadband, Digital Video
Additional Information
Insulation Thickness
0.039 Inch
Cable Outer diameter
0.21 Inch
Attenuation
0.7 dB/100 M at 300 MHz
Operating Frequency
1 to 600 MHz
Number of Conductor Pairs
4
Capacitance
5.6 Nanofarad/100 M
Category
6
DC Resistance
9.38 OHM/100 M
Jacket Rating
CMP, FT6
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9779641606
Model
977964
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
PLENUM
Packaging
Standard Package
Reel in Box
Weight per foot
0.026
Carton
1000
Uses, Certifications, and Standards
Approval
UL, CUL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat