I999958H - 23/4PR CAT6 Green

Southwire

  • $0.39 (Per Foot)
  • $0.39 (Per Foot)

  • $388.67 (Per 1,000 Feet)

In-Stock: 5,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
I999958H
Manufacturer
Southwire
Manufacturer's Part Number
972721605
Description
23/4PR CAT6 Green
Multi-Conductor Cable, Non-Plenum Type; 1000 FT; Solid Bare Copper Conductor Material; Ul, Cul, Etl Approval; Reel In Box Standard Package; Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum) Insulation Material
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair Cbl-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
03288690691
Weight per unit
0.029 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.39 (Per Foot)
Carton
$388.67 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
5,000 Feet
Resources
Attachments
 
 
I999958H - Specification Sheet
Images
 
 
I999958H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
23 AWG Solid
Material, Color, and Finish
Conductor Material
SOLID BARE COPPER
Insulation Color Code
White/Blue with Blue/White, White/Green with Green/White, White/Brown with Brown/White
Insulation Material
Polyethylene (Non-Plenum), Fluorinated Ethylene Propylene (Plenum)
Jacket Color
GREEN
Jacket Material
PVC
Dimensions and Weight
Length
1000 ft
Descriptions
Additional Information
ROHS Compliant; Jacket Thickness 0.207 Inch; Application Broad Band Video, Gigabit Ethernet, Fast Internet
Commodity Description
Non-Plenum Unshld Twist-Pair Cable
Description
23/4PR CAT6 GREEN
Extra Long Description
NON-PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; POLYETHYLENE (NON-PLENUM), FLUORINATED ETHYLENE PROPYLENE (PLENUM) INSULATION MATERIAL; 23 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; GREEN JACKET COLOR; 0.23 INCH CABLE OUTER DIAMETER; 6 CATEGORY; 0.039 INCH INSULATION THICKNESS; CMR, CMG/FT4 JACKET RATING; 5.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 4 CONDUCTOR PAIR(S); 1 TO 600 MHZ OPERATING FREQUENCY; 0.7 DB/100 M
Long Description
MULTI-CONDUCTOR CABLE, NON-PLENUM TYPE; 1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; REEL IN BOX STANDARD PACKAGE; POLYETHYLENE (NON-PLENUM), FLUORINATED ETHYLENE PROPYLENE (PLENUM) INSULATION MATERIAL
Product Type
multi-Conductor Cable
Additional Information
Attenuation
0.7 dB/100 M at 300 MHz
Cable Outer Diameter
0.23 INCH
Capacitance
5.6 Nanofarad/100 M
Category
6
DC Resistance
9.38 OHM/100 M
Insulation Thickness
0.039 Inch
Jacket Rating
CMR, CMG/FT4
Number Of Conductor Pairs
4
Operating Frequency
1 to 600 MHz
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
972721605
Model
97272
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Non-Plenum
Packaging
Standard Package
Reel in Box
Weight per foot
0.029
Carton
1000
Uses, Certifications, and Standards
Approval
UL, CUL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2,000 View Store
Odessa
1,000 View Store

A-L

Location Stock Available
Big Spring
2,000 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat