MTW16STGN500 - MTW 16 STR Green 500'

Cables & Cords

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $80.10 (Per 500 Feet)

  • $160.20 (Per 1,000 Feet)

  • $320.40 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STGN500
Manufacturer
Cables & Cords
Manufacturer's Part Number
411020505
Description
MTW 16 STR Green 500'
MTW Wire, Green Color, 16 Awg Conductor Size, Made In Usa, 500 FT Overall Length, Carton Package Type, Strand Solid/Strand
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892252762 / 00029892252762
Weight per unit
0.013 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$80.10 (Per 500 Feet)
Standard Packaging
$320.40 (Per 2,000 Feet)
Resources
Images
 
 
MTW16STGN500 - Small Image
 
MTW16STGN500 - Large Image
Other Links
 
 
MTW16STGN500 - Other
 
MTW16STGN500 - Other
Attachments
 
 
MTW16STGN500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Number of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Color
Green
Conductor Material
Copper
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
MTW Wire
Long Description
MTW Wire, Green Color, 16 AWG Conductor Size, Made in USA, 500 ft Overall Length, Carton Package Type, Strand Solid/Strand
Short Description
MTW Wire, Stranded, 16 AWG, Green
Description
MTW 16 STR GREEN 500'
extra long description
SWC 411020505 MTW 16-26 Str Cu SAED
Additional Information
Solid/Strand
Strand
Made in USA
yes
outside diameter
0.12
strands
26
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
411020505
GTIN
00029892252762
UPC
029892252762
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Package Type
Carton
Weight
15
Weight per foot
0.013
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat