MTW16STRD500 - MTW 16 STR Red 500'

Cables & Cords

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $80.10 (Per 500 Feet)

  • $160.20 (Per 1,000 Feet)

  • $320.40 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STRD500
Manufacturer
Cables & Cords
Manufacturer's Part Number
411020504
Description
MTW 16 STR Red 500'
MTW 16-26 STR Cu DKRD 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892252755 / 00029892252755
Weight per unit
0.013 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$80.10 (Per 500 Feet)
Standard Packaging
$320.40 (Per 2,000 Feet)
Resources
Images
 
 
MTW16STRD500 - Small Image
 
MTW16STRD500 - Large Image
Attachments
 
 
MTW16STRD500 - Specification Sheet
Other Links
 
 
MTW16STRD500 - Other
 
MTW16STRD500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
16
Material, Color, and Finish
Conductor Material
Copper
Color
Red
Dimensions and Weight
Length
500
Descriptions
Description
MTW 16 STR RED 500'
extra long description
SWC 411020504 MTW 16-26 Str Cu DkRd
Product Type
MTW 16-26 STR Cu DKRD 500SPC
Long Description
MTW 16-26 Str Cu DkRd 500SpC
Additional Information
outside diameter
0.12
strands
26
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65307101
GTIN
00029892252755
UPC
029892252755
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
15
Weight per foot
0.013
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Lead Wire
standard
1063
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat