R500311A - 16/4 Oas 1000' Reel

Cables & Cords

  • $0.60 (Per Foot)
  • $0.60 (Per Foot)

  • $595.27 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R500311A
Manufacturer
Cables & Cords
Manufacturer's Part Number
952300609
Description
16/4 Oas 1000' Reel
16/4 Oas CMR/CL3R Gy 1MR
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892435066
Weight per unit
0.051 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.60 (Per Foot)
Carton
$595.27 (Per 1,000 Feet)
Resources
Images
 
 
R500311A - Small Image
 
R500311A - Large Image
Attachments
 
 
R500311A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG STRANDED
Voltage Rating
300 V
Number of Conductors
4
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, RED, WHITE, GREEN
Jacket Color
GRAY
Insulation Material
PVC
Jacket Material
PVC
Drain Wire Material
TINNED COPPER
Dimensions and Weight
Outer Diameter
0.218 Inch
Length
1000 ft
Descriptions
Product Type
multi-Conductor Cable
extra long description
CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.218 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL; COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO APPLICATION; 300 V VOLTAGE RATING; -20 TO 60 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); PVC INSULATION MATERIAL; 16 AWG STRANDED CONDUCTOR SIZE; BLACK, RED, WHITE, GREEN COLOR CODE; PVC JACKET MATERIAL; GRAY JACKET COLOR; ALUMINUM MYLAR SHIELDING TYPE;
Description
16/4 OAS 1000' REEL
Long Description
MULTI-CONDUCTOR CABLE, CMR/CL3R (UL), CMG/FT4 (CUL) TYPE; 1000 FT; 0.218 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 13, UL 444, CUL APPROVAL
Commodity Description
COPPER WIRE-BARE-SOFT DRAWN-STR
Additional Information
ROHS Compliant; Applicable Standard NEC 725, NEC 800; Stranding 19/0.0117; Insulation Thickness 0.008 Inch; Jacket Thickness 0.017 Inch; Insulated Conductor Diameter 0.087 Inch; Packaging Type Reel
Additional Information
Drain Wire Size
24 AWG
Shielding Type
ALUMINUM MYLAR
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
952300609
Model
95230
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR/CL3R (UL), CMG/FT4 (CUL)
Packaging
Weight per foot
0.051
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
-20 TO 60 DEG C
Application
COMMUNICATION, INTERCOM/P.A. SYSTEM, NURSE CALL, POWER LIMITED CIRCUIT, REMOTE CONTROL, SECURITY SYSTEM, SIGNALING, SOUND/AUDIO
Approval
UL 13, UL 444, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat