SE00W143BK250 - 14/3 Seoow 600V Black Cord 250' Reel

Cables & Cords

  • $1.35 (Per Foot)
  • $1.35 (Per Foot)

  • $337.39 (Per 250 Feet)

  • $1,349.57 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W143BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039807
Description
14/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT Overall Length, Reel Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886045233 / 00032886045233
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.35 (Per Foot)
Reel
$337.39 (Per 250 Feet)
Resources
Images
 
 
SE00W143BK250 - Large Image
 
SE00W143BK250 - Small Image
 
SE00W143BK250 - Video
Attachments
 
 
SE00W143BK250 - Specification Sheet
Other Links
 
 
SE00W143BK250 - Other
 
SE00W143BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
3
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
250 ft
Descriptions
Product Type
Portable Cord
Long Description
Portable Cord, Black, 14 AWG Conductor Size, Made in USA, 3 - Conductors, 250 ft Overall Length, Reel Package Type
Short Description
Portable Cord, 14 AWG, Black, 3 Conductor
Description
14/3 SEOOW 600V BLACK CORD 250' REEL
extra long description
SWC 55039807 14-41 CU 3/C BLACK/WHI
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039807
GTIN
00032886045233
UPC
032886045233
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight per foot
0.14
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat