SE00W144BK500 - 14/4 Seoow 600V Black Cord 500' Reel

Cables & Cords

  • $1.92 (Per Foot)
  • $1.92 (Per Foot)

  • $958.69 (Per 500 Feet)

  • $1,917.38 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W144BK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
55039901
Description
14/4 Seoow 600V Black Cord 500' Reel
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 500 FT Overall Length, 0.575 In Outside Diameter, 0.045 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.19 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886046551 / 00032886046551
Weight per unit
0.166 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.92 (Per Foot)
Reel
$958.69 (Per 500 Feet)
Resources
Images
 
 
SE00W144BK500 - Large Image
 
SE00W144BK500 - Small Image
 
SE00W144BK500 - Large Image
 
SE00W144BK500 - Video
Attachments
 
 
SE00W144BK500 - Specification Sheet
Other Links
 
 
SE00W144BK500 - Other
 
SE00W144BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#14 AWG
Current Rating
15 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
14/4 SEOOW 600V BLACK CORD 500' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 15 A, Black, Green, Red, White, 4 Conductors, 500 ft Overall Length, 0.575 in Outside Diameter, 0.045 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.19 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
Portable Cord, Stranded, 14/4 AWG SEOOW, 0.575 in, Cut to Length
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55039901 14-41 CU 4/C BLACK/WHI
Additional Information
Solid/Strand
Stranded
Core Strands
41/30 mm
outside diameter
0.575 in
Insulation Thickness
0.045 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55039901
GTIN
00032886046551
UPC
032886046551
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.19 lb/ft
Weight per foot
0.166
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat