SE00W63BK250 - 6/3 Seoow 600V Black Cord 250' Reel

Cables & Cords

  • $5.38 (Per Foot)
  • $5.38 (Per Foot)

  • $1,346.23 (Per 250 Feet)

  • $5,384.93 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W63BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55055603
Description
6/3 Seoow 600V Black Cord 250' Reel
Portable Cord, Stranded, 96/26 MM Core Strands, #6 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 55 A, Black, Green, White, 3 Conductors, 250 FT Overall Length, 0.818 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.47 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886040276 / 00032886040276
Weight per unit
0.452 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.38 (Per Foot)
Reel
$1,346.23 (Per 250 Feet)
Resources
Images
 
 
SE00W63BK250 - Large Image
 
SE00W63BK250 - Small Image
 
SE00W63BK250 - Large Image
 
SE00W63BK250 - Large Image
 
SE00W63BK250 - Video
Attachments
 
 
SE00W63BK250 - Specification Sheet
Other Links
 
 
SE00W63BK250 - Other
 
SE00W63BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Current Rating
55 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;White
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
6/3 SEOOW 600V BLACK CORD 250' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 96/26 mm Core Strands, #6 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 55 A, Black, Green, White, 3 Conductors, 250 ft Overall Length, 0.818 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.47 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Short Description
250 ft Portable Cord, Stranded, 6/3 AWG SEOOW, 0.818 in
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
extra long description
SWC 55055603 6-96 CU 3/C BLACK/WHIT
Additional Information
media
Yes
Solid/Strand
Stranded
Core Strands
96/26 mm
outside diameter
0.818 in
Insulation Thickness
0.05 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55055603
GTIN
00032886040276
UPC
032886040276
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.47 lb/ft
Weight per foot
0.452
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat