SJ00W183BK250 - 18/3 Sjoow 600V Black Cord 250' Spool

Cables & Cords

  • $0.64 (Per Foot)
  • $0.64 (Per Foot)

  • $160.35 (Per 250 Feet)

  • $641.41 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJ00W183BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55811704
Description
18/3 Sjoow 600V Black Cord 250' Spool
18-16 Cu 3/C Black/White/Green Sjoow Black 90C 300V Paper 250SP
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121636 - Power cord
UPC/GTIN
032886866616 / 00032886866616
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.64 (Per Foot)
Carton
$160.35 (Per 250 Feet)
Resources
Images
 
 
SJ00W183BK250 - Small Image
 
SJ00W183BK250 - Large Image
 
SJ00W183BK250 - Video
Attachments
 
 
SJ00W183BK250 - Specification Sheet
Other Links
 
 
SJ00W183BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Conductor Size
18
Voltage Rating
300
insulation
EPDM
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Dimensions and Weight
Length
250
Descriptions
Long Description
18-16 CU 3/C BLACK/WHITE/GREEN SJOOW BLACK 90C 300V PAPER 250Sp
Construction
CPE JACKET
Product Type
Flexcord 18/3 Sjoow 90C BK 250SP
extra long description
SWC 55811704 FLEXCORD 18/3 SJOOW 90
Additional Information
core
18
outside diameter
0.308
strands
16
connector
N/A
Number of Outlets
N/A
Plug Type
N/A
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55811704
GTIN
00032886866616
UPC
032886866616
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJOOW
Packaging
Weight
62.05
Weight per foot
1
Carton
250
Uses, Certifications, and Standards
Application
FLEXCORD
standard
UL62
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat