SJE00W123BKPCS - 12/3 Sjeoow Black PCS

Cables & Cords

  • $1.66 (Per Foot)
  • $1.66 (Per Foot)

  • $1,662.83 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJE00W123BKPCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
SJE00W123BKPCS
Description
12/3 Sjeoow Black PCS
Power Supply Cord, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - Sjeow-Sjeoow Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
-
UPC/EAN/GTIN
0005648916188
Weight per unit
0.116 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.66 (Per Foot)
Reel
$1.66 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Number of Conductors
3
Descriptions
Product Type
Power Supply Cord
Long Description
Power Supply Cord, 12 AWG Conductor Size, Made in USA, 3 - Conductors, Carton Package Type
Short Description
Power Supply Cord, 12 AWG, 3 Conductor, Carton
Description
12/3 SJEOOW BLACK PCS
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
SJE00W123BKPCS
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Carton
Weight per foot
0.116
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat