SJE00W163BK250 - 16/3 Sjeoow 300V Black Cord 250' Reel

Cables & Cords

  • $0.81 (Per Foot)
  • $0.81 (Per Foot)

  • $202.52 (Per 250 Feet)

  • $810.08 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJE00W163BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55040303
Description
16/3 Sjeoow 300V Black Cord 250' Reel
SJ- Sje Black Cord, Black, 16 Awg Conductor Size, Made In Usa, 3 - Conductors, 250 FT Overall Length, Carton Package Type, 300 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039447 / 00032886039447
Weight per unit
0.07 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.81 (Per Foot)
Reel
$202.52 (Per 250 Feet)
Resources
Images
 
 
SJE00W163BK250 - Large Image
 
SJE00W163BK250 - Small Image
 
SJE00W163BK250 - Large Image
 
SJE00W163BK250 - Video
Attachments
 
 
SJE00W163BK250 - Specification Sheet
Other Links
 
 
SJE00W163BK250 - Other
 
SJE00W163BK250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Voltage Rating
300 V
Number of Conductors
3
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
16/3 SJEOOW 300V BLACK CORD 250' REEL
Product Type
SJ- SJE Black Cord
Long Description
SJ- SJE Black Cord, Black, 16 AWG Conductor Size, Made in USA, 3 - Conductors, 250 ft Overall Length, Carton Package Type, 300 V Voltage Rating
Short Description
SJ- SJE Black Cord, 16 AWG, 300V, Black
extra long description
SWC 55040303 16-26 CU 3/C BLACK/WHI
Additional Information
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040303
GTIN
00032886039447
UPC
032886039447
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Carton
Weight per foot
0.07
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat