SJEW163BK250 - 16/3 Sjew 300V Black Cord 250' Reel

Cables & Cords

  • $0.81 (Per Foot)
  • $0.81 (Per Foot)

  • $202.51 (Per 250 Feet)

  • $810.03 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SJEW163BK250
Manufacturer
Cables & Cords
Manufacturer's Part Number
55040303
Description
16/3 Sjew 300V Black Cord 250' Reel
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.335 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.07 LB/MFT
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - SJ-Sje Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039447 / 00032886039447
Weight per unit
0.08 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.81 (Per Foot)
Reel
$202.51 (Per 250 Feet)
Resources
Images
 
 
SJEW163BK250 - Large Image
 
SJEW163BK250 - Small Image
 
SJEW163BK250 - Large Image
 
SJEW163BK250 - Large Image
 
SJEW163BK250 - Video
Other Links
 
 
SJEW163BK250 - Other
 
SJEW163BK250 - Other
Attachments
 
 
SJEW163BK250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Voltage Rating
300 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic
Insulation Material
Thermoplastic
Color
Black;Green;White
Dimensions and Weight
Overall Length
250 ft
Descriptions
Description
16/3 SJEW 300V BLACK CORD 250' REEL
extra long description
SWC 55040303 16-26 CU 3/C BLACK/WHI
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.335 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.07 lb/mft
Short Description
250 ft Portable Cord, Stranded, 26/30 Strands, 16 AWG SJEW
Additional Information
outside diameter
0.335 in
Insulation Thickness
0.031 in
Maximum Operating Temperature
+90 °C (UL);+60 °C (CSA)
for use with
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Made in USA
yes
Solid/Strand
Stranded
Core Strands
26/30 mm
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040303
GTIN
00032886039447
UPC
032886039447
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Reel
Weight
0.07 lb/mft
Weight per foot
0.08
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat