ASZH240C201 - Surge Arrester W/Mount Bracket

Eaton

  • $144.80 (Each)
  • $144.80 (Each)

  • $3,620.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASZH240C201
Manufacturer
Eaton
Manufacturer's Part Number
ASZH240C201
Description
Surge Arrester W/Mount Bracket
Wall Mount Bracket, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 2 - Poles, 1 CT;25 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
194006066389 / 00194006066389
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.80 (Each)
Standard Packaging
$3,620.00 (Per 25)
Resources
Other Links
 
 
ASZH240C201 - Other
 
ASZH240C201 - Other
 
ASZH240C201 - Other
 
ASZH240C201 - Other
Images
 
 
ASZH240C201 - Large Image
 
ASZH240C201 - Large Image
 
ASZH240C201 - Large Image
 
ASZH240C201 - Small Image
Attachments
 
 
ASZH240C201 - Specification Sheet
Specifications Sheets
 
 
ASZH240C201 - Specification Sheet
Brochures
 
 
ASZH240C201 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240 VAC
Descriptions
Product Type
Wall Mount Bracket
Long Description
Wall Mount Bracket, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class MOV Class Type, Made in USA, 2 - Poles, 1 CT;25 PK Package Quantity
Features
Cooper Power Systems Storm Trapper H.E. (High Energy), low-voltage distribution-class surge arresters are designed to provide surge protection at distribution transformer secondary bushings. The Storm Trapper H.E. arrester is the industry's first low-voltage distribution-class arrester and has successfully passed all design tests for light duty distribution class arresters per IEEE Std C62.11(TM) -1993 standard. Years of research by Cooper Power Systems in low-voltage secondary circuits concluded that the
Short Description
Wall Mount Bracket, 2 Pole, 1 CT;25 PK
Description
SURGE ARRESTER W/MOUNT BRACKET
extra long description
ETN-LIPE ASZH240C201 ARR, SEC, 240V
Additional Information
Arrester Type
Surge Arrester
Class Type
Class MOV
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
5.4000 IN X 1.8000 IN X 2.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ASZH240C201
GTIN
00194006066389
UPC
194006066389
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Secondary arrester
Packaging
Weight per each
0.8
Carton
1
Package
25
Uses, Certifications, and Standards
Application
High Energy Low-Voltage Distribution
Frequency Rating
60 Hz
Mounting
External
standard
Not Applicable,Sans objet,IEEE C62-11,IEEE C62-11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat