02180 - 20OZ Electrical Parts Cleaner

CRC

  • $14.93 (Each)
  • $14.93 (Each)

  • $179.16 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02180
Manufacturer
CRC
Manufacturer's Part Number
2180
Description
20OZ Electrical Parts Cleaner
Effective Degreasing Action With Fast Evaporation and No Residue. The Non-Flammable, Voc Exempt Formula Is Designed For Energized Equipment Use Only. 19 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254021805 / 00078254021805
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.93 (Each)
Standard Packaging
$179.16 (Per 12)
Resources
Images
 
 
02180 - Large Image
 
02180 - Large Image
Specifications Sheets
 
 
02180 - Specification Sheet
 
02180 - Specification Sheet
Other Links
 
 
02180 - Other
Attachments
 
 
02180 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Chlorinated
Color
Colorless
Dimensions and Weight
Size
16
Descriptions
Product Type
Electrical Parts Cleaner
Features
Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula is designed for energized equipment use only.
Short Description
Electrical Parts Cleaner, 20 oz/0.1562 gal , Bottle, Colorless
Description
20OZ ELECTRICAL PARTS CLEANER
extra long description
CRC 02180 Electrical Parts Cleaner
Special Features
Chlorinated
Long Description
Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula is designed for energized equipment use only. 19 Wt Oz Aerosol
Additional Information
Container Capacity
20 oz;0.1562 gal
Container Type
Bottle
Physical Form
Liquid
Composition
Tetrachloroethylene;Carbon Dioxide
odor
Irritating Odor
Dielectric Strength
37500 V
specific gravity
1.62
Standards Met
NSF K2 Registered
package quantity
12 per CA;114 CA/PL
Shelf Life
5
Form
LIQUID
viscosity
N/A
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Brand
CRC Industries, Inc.
Manufacturers Part Number
2180
GTIN
00078254021805
UPC
078254021805
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Electrical Parts Cleaner
Packaging
Weight
0.67 lb
Weight per each
1.5
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Energized Electric Motor;Fusible Disconnect;Switchgear;Transformer;Circuit;Insulator;Relay and Switch;Air Tools;Mechanical Brakes;Clutches;Chains;Bearings;Generators;Compressors;Pumps;Tools;Dies;Molds & Many Other Electrical/Industrial Equipment
standard
RoHS Compliant, NSF K2 Registered
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat