03077 - CRC Carb & Choke Cleaner 12 Oz. Aerosol

CRC

  • $10.26 (Each)
  • $10.26 (Each)

  • $123.12 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
03077
Manufacturer
CRC
Manufacturer's Part Number
03077
Description
CRC Carb & Choke Cleaner 12 Oz. Aerosol
Low Voc Formula Designed to Maximize Carburetor Performance, Improve Fuel System Performance and Ensure Maximum Fuel Economy. Effectively Dissolves Deposits Such As Gum, Sludge and Varnish. Fast Acting Cleaning Action Will Not Harm Oxygen Sensors or Cata
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
47131828 - Automotive cleaners
UPC/GTIN
078254030777 / 00078254030777
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Carton
$123.12 (Per 12)
Resources
Images
 
 
03077 - Large Image
Other Links
 
 
03077 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
16
Descriptions
Product Type
Carb & Choke Cleaner
Long Description
Low VOC formula designed to maximize carburetor performance, improve fuel system performance and ensure maximum fuel economy. Effectively dissolves deposits such as gum, sludge and varnish. Fast acting cleaning action will not harm oxygen sensors or cata
Special Features
Will not harm oxygen sensors or catalytic convertres
extra long description
CRC 03077 CARB & CHOKE CLEANER
Description
CRC CARB & CHOKE CLEANER 12 OZ. AEROSOL
Additional Information
Flash Point
<0
specific gravity
0.78
Shelf Life
10
Composition
Acetone
flammability
Extremely Flammable
Form
LIQUID
Manufacturer Information
Brand
CRC
Manufacturers Part Number
03077
GTIN
00078254030777
UPC
078254030777
Taxonomies, Classifications, and Categories
Type
Carb & Choke Cleaner
Packaging
Weight per each
1.08
Carton
12
Uses, Certifications, and Standards
Application
Automatic chokes, carburetor components, crankcase breather element, exhaust gas recycling valve (EGR), heat risers, intake parts, positive crankcase ventilating system including PCV valve.
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat