14010 - 14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger

CRC

  • $15.20 (Each)
  • $15.20 (Each)

  • $182.40 (Per 12)
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
14010
Manufacturer
CRC
Manufacturer's Part Number
14010
Description
14OZ Wasp/Hornet Killer Plus Insecticide W/Trigger
Fast Acting, High Strength Insecticide That Knocks Down and Kills Wasps, Hornets, Fire Ants, Scorpions and Black Widow Spiders On Contact. Contains No Chlorinated Solvents and Is Safe On Most Plastics. CRC Trigger Provides A Dense, Accurate Spray That Will Reach Up to 20 Feet to Drench Harmful Insects and Their Nests. High Dielectric Strength Of 47, 600 Volts. Extension Tubes Doubles As A Locking Mechanism.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
N/A
UPC/GTIN
078254140100 / 00078254140100
Weight per unit
0.9167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.20 (Each)
Standard Packaging
$182.40 (Per 12)
Resources
Images
 
 
Single Can - Large Image
 
Single Can Small - Small Image
 
14010 - Large Image
 
14010 - Large Image
 
14010 - Video
Specifications Sheets
 
 
14010 - Specification Sheet
 
14010 - Specification Sheet
Other Links
 
 
14010 - Other
Attachments
 
 
14010 - Specification Sheet
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
Clear
Dimensions and Weight
Size
20
Descriptions
Product Type
Wasp and Hornet Killer Insecticide
Description
14OZ WASP/HORNET KILLER PLUS INSECTICIDE W/TRIGGER
extra long description
CRC 14010 WASP & HORNET KILLER PLUS
Features
Fast acting, high strength insecticide. Ergonomic trigger that provides control, even with gloved hands, and is accurate up to 20’ away.
Short Description
Wasp and Hornet Killer Insecticide, 20 oz Aerosol Can, Clear
Special Features
Safe on Most Plastics
Long Description
Fast acting, high strength insecticide that knocks down and kills wasps, hornets, fire ants, scorpions and black widow spiders on contact. Contains no chlorinated solvents and is safe on most plastics. CRC trigger provides a dense, accurate spray that will reach up to 20 feet to drench harmful insects and their nests. High dielectric strength of 47,600 volts. Extension tubes doubles as a locking mechanism.
Additional Information
media
Yes
Container Capacity
20 oz
Container Type
Aerosol Can
Physical Form
Liquid
Composition
Distillates (petroleum), Hydrotreated Light;Carbon Dioxide;Tetramethrin;D-Phenothrin
odor
Petroleum
Dielectric Strength
47600 V
specific gravity
0.82
Flash Point
205 °F;96.1 °C
package quantity
12 per CA;114 CA/PL
Manufacturer Information
Manufacturers Part Number
14010
Brand
CRC Industries, Inc.
GTIN
00078254140100
UPC
078254140100
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
INSECTICIDE
Packaging
Weight
0.92 lb
Weight per each
0.9167
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Kills Wasps;Hornets;Yellow Jackets;Bees;Fire Ants;all Crawling Insects;Scorpions;Spiders and other Stinging Insects on Contact
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 14010.
Jump To:

Similar Items

Similar items are close alternatives to 14010, though they may not be 100% alike.

20 Oz W/Trigger Wasp & Hornet Killer Plus
  • Our Part #: CRC14010
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-14010
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($165.36) ·
CRC14010 - Selecta Products

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.78

Each

QTY:
Each
Add
Insecticide, 15 Oz. Net Weight, Spray Applicator Type, 20 Oz. Size, 41 KV/MM Die...
  • Our Part #: 863
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 863
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($240.36) ·
863 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat