18412 - 16OZ Zinc-It Instant Cold Galvanize

CRC

  • $16.64 (Each)
  • $16.64 (Each)

  • $199.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18412
Manufacturer
CRC
Manufacturer's Part Number
18412
Description
16OZ Zinc-It Instant Cold Galvanize
High-Performance Coating Of >93 PCT Pure Zinc That Electrochemically Bonds With Ferrous Metals to Form A Galvanic Cell. It Actively Fights Rust and Corrosion. Use As A Touch-Up For Damaged Galvanized Coatings. Dries Quickly. Outdoor Protection: 1 - 2 Years. 13 WT Oz Aerosol
Slang Terms
Cold Galvanize
Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211514 - Cold galvanizing compound
UPC/GTIN
078254184128 / 00078254184128
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.64 (Each)
Standard Packaging
$199.68 (Per 12)
Resources
Images
 
 
18412 - Large Image
 
18412 - Large Image
Specifications Sheets
 
 
18412 - Specification Sheet
 
18412 - Specification Sheet
Attachments
 
 
18412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Matte
Descriptions
Product Type
Instant Cold Galvanize Coating
Description
16OZ ZINC-IT INSTANT COLD GALVANIZE
Features
High-performance coating of >93% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection:1-2 years.
Short Description
Instant Cold galvanize Coating, 16 oz, Aerosol, Gray, Zinc
extra long description
CRC 18412 Zinc-It Instant Cold Galv
similar brands
Zinc-It®
Long Description
High-performance coating of >93 PCT pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection: 1 - 2 years. 13 Wt Oz Aerosol
Special Features
Plastic Safe
Also Known As...
Cold Galvanize
Additional Information
Container Capacity
16 oz;0.125 gal
Container Type
Aerosol Can
Physical Form
Liquid
Composition
Zinc, Elemental;Propane;Toluene;n-Butane;Stoddard Solvent;Distillates (petroleum), Hydrotreated Light;Isopropyl alcohol;Silicic acid, aluminum sodium salt;Zinc oxide;n-Methyl-2-pyrrolidone
odor
Aromatic
specific gravity
0.77 to 0.85
Flash Point
-2.2 °F;-19 °C
Dry Time
8 to 20 h
Coverage Area
28 to 32 sq.ft
Operating Temperature Range
Maximum of +130 °F (Continous);Maximum of +150 °F (Intermittent);Maximum of +54.4 °C (Continous);Maximum of +65.6 °C(Intermittent)
Standards Met
ASTM 780A;MIL P 21035B;MIL-P-26915;MIL-P-46105
package quantity
12 per CA;75 CA/PL
temperature resistance
250
Manufacturer Information
Manufacturers Part Number
18412
Brand
CRC Industries, Inc.
GTIN
00078254184128
UPC
078254184128
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Type
Instant Cold Galvanized Coating
Packaging
Weight
1.25 lb
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Thread;Exposed Edge;Fastener;Conduit;Strapping;Weld;Fencing;Railing;Grate;Electrical Pole;Breaker Panel Housing;Rain Spout;Sign;Door;Trailer;Waste Container;Catwalk;Guard Rail
standard
Mil-P-21035,Mil-P-46105, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat