1450 - 1/2" Ins STR Conn

Eaton

  • $0.47 (Each)
  • $0.47 (Each)

  • $23.55 (Per 50)

  • $47.10 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1450
Manufacturer
Eaton
Manufacturer's Part Number
1450
Description
1/2" Ins STR Conn
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564114501 / 00784564114501
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$23.55 (Per 50)
Resources
Tech Bulletins
 
 
1450 - Tech Bulletin
Attachments
 
 
1450 - Specification Sheet
Other Links
 
 
1450 - Other
Images
 
 
1450 - Large Image
 
1450 - Small Image
Brochures
 
 
1450 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Emt SS Conn Insulated
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Description
1/2" INS STR CONN
extra long description
MIDWEST 1450 1/2 EMT SS CONN INSULA
Long Description
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, 1/2"
Additional Information
dimensions
1.5000 IN X 0.8800 IN X 0.8800 IN
Manufacturer Information
Manufacturers Part Number
1450
Brand
Eaton
GTIN
00784564114501
UPC
784564114501
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.08
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat