1458 - 3-1/2" STL Set/Screw Conn, Ins Emt

Eaton

  • $50.48 (Each)
  • $50.48 (Each)

  • $5,047.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1458
Manufacturer
Eaton
Manufacturer's Part Number
1458
Description
3-1/2" STL Set/Screw Conn, Ins Emt
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564114587 / 00784564114587
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.48 (Each)
Carton
$50.48 (Each)
Resources
Tech Bulletins
 
 
1458 - Tech Bulletin
Attachments
 
 
1458 - Specification Sheet
Images
 
 
1458 - Large Image
 
1458 - Small Image
Brochures
 
 
1458 - Brochure
Other Links
 
 
1458 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
insulation
True
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 Emt RGD SS Conn Insulated
extra long description
MIDWEST 1458 3 1/2 EMT RGD SS CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Description
3-1/2" STL SET/SCREW CONN, INS EMT
Long Description
Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 3-1/2"
Special Features
Concrete Tight, Weight 180 Lb per 100
Additional Information
dimensions
5.8000 IN X 4.6000 IN X 6.4000 IN
Manufacturer Information
Manufacturers Part Number
1458
Brand
Eaton
GTIN
00784564114587
UPC
784564114587
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
2.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat