1739 - 1" FMC 90 Ins Conn

Eaton

  • $13.12 (Each)
  • $13.12 (Each)

  • $65.59 (Per 5)

  • $1,311.78 (Per 100)
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
1739
Manufacturer
Eaton
Manufacturer's Part Number
1739
Description
1" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117397 / 00784564117397
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.12 (Each)
Carton
$13.12 (Each)
Standard Packaging
$65.59 (Per 5)
Resources
Tech Bulletins
 
 
1739 - Tech Bulletin
Attachments
 
 
1739 - Specification Sheet
Images
 
 
1739 - Large Image
 
1739 - Small Image
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 1"
Special Features
Weight 50 Lb per 100
Description
1" FMC 90 INS CONN
Product Type
1 FMC 90 Conn Insulated
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1739 1 FMC 90 CONN INSULATE
Additional Information
dimensions
2.9400 IN X 1.0000 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1739
GTIN
00784564117397
UPC
784564117397
Taxonomies, Classifications, and Categories
Type
Clamp type connector
Category Description
FLEX & MC FITTINGS
Packaging
Weight per each
0.62
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1739.
Jump To:

Cross Referenced

These items are similar to 1739 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7383I Appleton Electric 00781381440042
807I Bridgeport Fittings 00781747108074
1739 Eaton Crouse-Hinds 00784564117397
AC100T O-Z Gedney 00783126015300
3204 Raco 00050169032046
273ITB Thomas & Betts n/a
3137 Thomas & Betts 00786210031378
XC293 Thomas & Betts 00785991443240
XC893 Thomas & Betts 00785991447262
7383V-I Appleton Electric n/a
AC-100T Appleton Electric n/a
IML-110-3 Madison Electric 00784297011290
C37T Sepco n/a
MSC10090-IC Steel Components, Inc. n/a
103Mi Topaz 00751338105317
AFCI9100 AFC Cable Systems 00077680285089

* All prices subject to change.

Begin Live Chat