1744 - 2-1/2" FMC 90 Ins Conn

Eaton

  • $156.79 (Each)
  • $156.79 (Each)

  • $15,679.22 (Per 100)
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
1744
Manufacturer
Eaton
Manufacturer's Part Number
1744
Description
2-1/2" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117441 / 00784564117441
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.79 (Each)
Carton
$156.79 (Each)
Resources
Tech Bulletins
 
 
1744 - Tech Bulletin
Images
 
 
1744 - Large Image
 
1744 - Small Image
Attachments
 
 
1744 - Specification Sheet
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Product Type
2 1/2 FMC 90 Conn Insulated
Description
2-1/2" FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1744 2 1/2 FMC 90 CONN INSU
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 2-1/2"
Special Features
Weight 400 Lb per 100
Additional Information
dimensions
5.8000 IN X 5.7000 IN X 7.8000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1744
GTIN
00784564117441
UPC
784564117441
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1744.
Jump To:

Cross Referenced

These items are similar to 1744 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7387I Appleton Electric 00781381440097
811I Bridgeport Fittings 00781747108111
1744 Eaton Crouse-Hinds 00784564117441
AC250T O-Z Gedney 00783126015706
3210 Raco 00050169032107
282ITB Thomas & Betts n/a
3141 Thomas & Betts 00786210031415
XC297 Thomas & Betts 00785991908985
XC897 Thomas & Betts 00785991910131

* All prices subject to change.

Begin Live Chat