270 - 3/4" STL FM7 Cond Body CVR

Eaton

  • $9.81 (Each)
  • $9.81 (Each)

  • $490.50 (Per 50)

In-Stock: 236 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
270
Manufacturer
Eaton
Manufacturer's Part Number
270
Description
3/4" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 3/4 In Trade Size, 4.25 In Length, Wedge Nut, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002200 / 00782274002200
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.81 (Each)
Carton
$490.50 (Per 50)
Stock Availability
Nacogdoches
236 (Check another store)
All Stores
7,507
Resources
Attachments
 
 
270 - Specification Sheet
Images
 
 
270 - Small Image
 
270 - Large Image
Tech Bulletins
 
 
270 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
4.25
Length
4.25 in
Width
0.67
Descriptions
Description
3/4" STL FM7 COND BODY CVR
Extra Long Description
CRH 270 3/4 WDGNUT SHT STL FORM 7 C
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Blank Cover, Form 7 Body Type, 3/4 in Trade Size, 4.25 in Length, Wedge Nut, 0.13 lb/EA
Product Type
Blank Cover
Short Description
Blank Cover, 3/4 ", Form 7 Body, Steel
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Additional Information
Body Type
Form 7
For Use With
Condulet(R) Conduit Body
Mounting Type
Wedge Nut
Package Quantity
25 CT;50 PK
Standards Met
UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
270
GTIN
00782274002200
UPC
782274002200
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
50
Uses, Certifications, and Standards
Application
Conduit Fitting
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,507

Location search:

A-L

Location Stock Available
Arlington Branch
60 View Store
Athens
12 View Store
Avondale
5 View Store
Bartlesville
56 View Store
Bastrop
7 View Store
Baytown
85 View Store
Benton
44 View Store
Big Spring
24 View Store
Borger
24 View Store
Bridgeport
63 View Store
Brownsville
19 View Store
Brownwood
37 View Store
Bryan-College Station
24 View Store
Burleson
13 View Store
Cabot
15 View Store
Carlsbad
25 View Store
Casa Grande
5 View Store
Cedar Park
2 View Store
Centennial
32 View Store
Cleburne
14 View Store
Clovis
19 View Store
Colorado Springs
21 View Store
Concord
23 View Store
Conroe
9 View Store
Cookeville
6 View Store
Corsicana
18 View Store
Covington
15 View Store
Dallas
53 View Store
Deer Valley
64 View Store
Denton
19 View Store
Dodge City
38 View Store
Dripping Springs
7 View Store
Dumas
42 View Store
Enid
35 View Store
Ennis
14 View Store
Forney
16 View Store
Fort Collins
79 View Store
Fort Smith
14 View Store
Ft. Worth
46 View Store
Gainesville
79 View Store
Galena Park
8 View Store
Galveston
17 View Store
Georgetown
6 View Store
Greenville
25 View Store
Greenville - SC
50 View Store
Harlingen
9 View Store
Hendersonville
41 View Store
Hope
53 View Store
Hot Springs
48 View Store
Humble
19 View Store
Huntsville
18 View Store
Hutchinson
3 View Store
Kansas City - North
5 View Store
Katy
8 View Store
Kenedy
24 View Store
Kerrville
1 View Store
Kilgore
23 View Store
Killeen
20 View Store
Lafayette
9 View Store
Lancaster
339 View Store
Laredo
58 View Store
Las Cruces
39 View Store
Lawrence
23 View Store
Lawton
17 View Store
Lee's Summit
6 View Store
Leesville
6 View Store

* All prices subject to change.

Begin Live Chat