452 - 1" STL Emt Set/Screw Conn

Eaton

  • $0.78 (Each)
  • $0.78 (Each)

  • $15.51 (Per 20)

  • $77.57 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
452
Manufacturer
Eaton
Manufacturer's Part Number
452
Description
1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104526 / 00784564104526
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$15.51 (Per 20)
Resources
Attachments
 
 
452 - Specification Sheet
Images
 
 
452 - Large Image
 
452 - Small Image
 
452 - Large Image
Tech Bulletins
 
 
452 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.813 in
Descriptions
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA
Features
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Short Description
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated
Special Features
Concrete-Tight
Description
1" STL EMT SET/SCREW CONN
extra long description
MIDWEST 452 1 EMT SS CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
20 PK
Made in USA
yes
dimensions
1.8100 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
452
GTIN
00784564104526
UPC
784564104526
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Trade Size
Trade Size
1 in
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
20
Uses, Certifications, and Standards
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat