463 - 1-1/4" STL Emt Set/Screw Coupling

Eaton

  • $1.85 (Each)
  • $1.85 (Each)

  • $18.52 (Per 10)

  • $185.16 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
463
Manufacturer
Eaton
Manufacturer's Part Number
463
Description
1-1/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1-1/4 In Trade Size, Zinc Plated, 2.75 In Length, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104632 / 00784564104632
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Carton
$18.52 (Per 10)
Resources
Tech Bulletins
 
 
463 - Tech Bulletin
Attachments
 
 
463 - Specification Sheet
Images
 
 
463 - Large Image
 
463 - Small Image
 
463 - Large Image
Brochures
 
 
463 - Brochure
Other Links
 
 
463 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2.75 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 1-1/4 in Trade Size, Zinc Plated, 2.75 in Length, 0.35 lb/EA
Short Description
EMT Set Screw Coupling, 1-1/4 in, Zinc Plated, 0.35 lb/EA
Special Features
Concrete-Tight
Description
1-1/4" STL EMT SET/SCREW COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 463 1 1/4 EMT SS CPL
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
10 PK
Made in USA
yes
dimensions
2.7500 IN X 1.7500 IN X 1.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
463
GTIN
00784564104632
UPC
784564104632
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat