A2011066 - E1049 WHT M Instr

Eaton

  • $280.44 (Each)
  • $280.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A2011066
Manufacturer
Eaton
Manufacturer's Part Number
A201106-6
Description
E1049 WHT M Instr
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, White, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107336 / 00662275107336
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.44 (Each)
Resources
Other Links
 
 
A2011066 - Other
 
A2011066 - Other
 
A2011066 - Other
 
A2011066 - Other
Attachments
 
 
A2011066 - Specification Sheet
Brochures
 
 
A2011066 - Brochure
Images
 
 
A2011066 - Large Image
 
A2011066 - Large Image
 
A2011066 - Large Image
 
A2011066 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rubber
Dimensions and Weight
Size
3.00 In Diameter X 8.50 In Length
Descriptions
Description
E1049 WHT M INSTR
Product Type
E1049 M P Ins 313MCM to 777MCM WH
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug insulator, Up to 1135A continuous, 313-777 kcmil, White, Hexagon crimp or solder, Male, Rubber, 1000 Vac/dc
Special Features
NEMA 3 Enclosure
extra long description
CRS-H A201106-6 E1049 M P INS 313MC
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Additional Information
dimensions
11.0000 IN X 3.8500 IN X 3.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201106-6
GTIN
00662275107336
UPC
662275107336
Taxonomies, Classifications, and Categories
Type
Plug Insulator
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 125 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat