APJ3485 - 30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac

Eaton

  • $576.27 (Each)
  • $576.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APJ3485
Manufacturer
Eaton
Manufacturer's Part Number
APJ3485
Description
30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274047805 / 00782274047805
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$576.27 (Each)
Resources
Other Links
 
 
APJ3485 - Other
 
APJ3485 - Other
 
APJ3485 - Other
Attachments
 
 
APJ3485 - Specification Sheet
Images
 
 
APJ3485 - Large Image
 
APJ3485 - Large Image
 
APJ3485 - Large Image
 
APJ3485 - Small Image
Tech Bulletins
 
 
APJ3485 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Product Type
30A 3W4P Ark PLG Cab Grip Fast RNG
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
30 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC
extra long description
CRS-H APJ3485 30A 3W4P ARK PLG CAB
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Manufacturers Part Number
APJ3485
Brand
Eaton
GTIN
00782274047805
UPC
782274047805
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
Contactar al fabricante ,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat