CCP1034CD - 100A 3W 4P NEMA4X Pwrmate Plug

Eaton

  • $551.30 (Each)
  • $551.30 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCP1034CD
Manufacturer
Eaton
Manufacturer's Part Number
CCP1034CD
Description
100A 3W 4P NEMA4X Pwrmate Plug
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size, 1.01 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276659 / 00662276276659
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$551.30 (Each)
Resources
Attachments
 
 
CCP1034CD - Specification Sheet
Tech Bulletins
 
 
CCP1034CD - Tech Bulletin
Other Links
 
 
CCP1034CD - Other
 
CCP1034CD - Other
Images
 
 
CCP1034CD - Large Image
 
CCP1034CD - Small Image
 
CCP1034CD - Large Image
Specifications Sheets
 
 
CCP1034CD - Specification Sheet
Brochures
 
 
CCP1034CD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Number of Wires
3
Material
Epoxy Powder Coated Copper Free Aluminum
Wire Size
0.875 to 1.906 in (Cable Range)
amperage rating
100 Amp
Poles
4
Dimensions and Weight
Size
4-1/8 In Diameter X 10-4/5 In Length
Descriptions
Product Type
Powermate Plug
Long Description
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size, 1.01 lb
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Short Description
60A4W4P Powermate Plug
Description
100A 3W 4P NEMA4X PWRMATE PLUG
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
extra long description
CRS-H CCP1034CD PLG PWRMT 100A 3W4P
Additional Information
for use with
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
dimensions
10.8000 IN X 4.1300 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP1034CD
GTIN
00662276276659
UPC
662276276659
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight
1.01 lb
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
standard
UL, cUL
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat