CCP6023BC - 60A 2W 3P NEMA4X Pwrmate Plug

Eaton

  • $440.98 (Each)
  • $440.98 (Each)
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
CCP6023BC
Manufacturer
Eaton
Manufacturer's Part Number
CCP6023BC
Description
60A 2W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276635 / 00662276276635
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$440.98 (Each)
Resources
Attachments
 
 
CCP6023BC - Specification Sheet
Tech Bulletins
 
 
CCP6023BC - Tech Bulletin
Other Links
 
 
CCP6023BC - Other
 
CCP6023BC - Other
Images
 
 
CCP6023BC - Large Image
 
CCP6023BC - Small Image
Brochures
 
 
CCP6023BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
60 Amp
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
8 To 4 AWG (Extra Flex)
Poles
3
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
3-5/8 In Diameter X 8-1/6 In Length
Descriptions
Product Type
PLG PWRMT 60A 2W3P .39 to 1.375
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
60A 2W 3P NEMA4X PWRMATE PLUG
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 60A, 0.440-1.375", Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
extra long description
CRS-H CCP6023BC PLG PWRMT 60A 2W3P
Additional Information
dimensions
8.1700 IN X 3.6300 IN X 3.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP6023BC
GTIN
00662276276635
UPC
662276276635
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat