CDR1034 - 100A 3W 4P NEMA4X Pwrmate RCPT

Eaton

  • $508.97 (Each)
  • $508.97 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDR1034
Manufacturer
Eaton
Manufacturer's Part Number
CDR1034
Description
100A 3W 4P NEMA4X Pwrmate RCPT
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276895 / 00662276276895
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$508.97 (Each)
Resources
Attachments
 
 
CDR1034 - Specification Sheet
Tech Bulletins
 
 
CDR1034 - Tech Bulletin
Other Links
 
 
CDR1034 - Other
 
CDR1034 - Other
Images
 
 
CDR1034 - Large Image
 
CDR1034 - Small Image
 
CDR1034 - Large Image
Brochures
 
 
CDR1034 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Number of Wires
3
Voltage Rating
600 V ac @ 50 to 400 Hz 250 V dc
Material
High Impact Strength Epoxy Powder Coated Copper Free Aluminum
Wire Size
0.875 to 1.906 in (Cable Range)
amperage rating
100 Amp
Poles
4
Dimensions and Weight
Size
4-1/4 In Diameter X 5-1/4 In Length
Descriptions
Product Type
Powermate Receptacle
Long Description
Powermate Receptacle, 100 A, 4 Poles, 3 Wires, High Impact Strength Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 in (Cable Range) Wire Size
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Short Description
60A4W4P Powermate Plug
Description
100A 3W 4P NEMA4X PWRMATE RCPT
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior
extra long description
CRS-H CDR1034 RCPT PWRMT 100A 3W4P
Additional Information
for use with
Type P Cable
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
dimensions
5.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR1034
GTIN
00662276276895
UPC
662276276895
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat