CDR6044 - 60A 4W 4P NEMA4X Pwrmate RCPT

Eaton

  • $400.52 (Each)
  • $400.52 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDR6044
Manufacturer
Eaton
Manufacturer's Part Number
CDR6044
Description
60A 4W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 60A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277007 / 00662276277007
Weight per unit
2.2046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$400.52 (Each)
Resources
Attachments
 
 
CDR6044 - Specification Sheet
Tech Bulletins
 
 
CDR6044 - Tech Bulletin
Other Links
 
 
CDR6044 - Other
 
CDR6044 - Other
Images
 
 
CDR6044 - Large Image
 
CDR6044 - Small Image
Brochures
 
 
CDR6044 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
amperage rating
60 Amp
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size
8 To 4 AWG (Extra Flex)
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
4-1/2 In Diameter X 4-1/4 In Length
Descriptions
Product Type
RCPT PWRMT 60A 4W4P
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
60A 4W 4P NEMA4X PWRMATE RCPT
Long Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 60A, Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
extra long description
CRS-H CDR6044 RCPT PWRMT 60A 4W4P
Additional Information
dimensions
4.2500 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CDR6044
GTIN
00662276277007
UPC
662276277007
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
2.2046
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat