CFDC175 - Plugs & RCPT

Eaton

  • $111.54 (Each)
  • $111.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFDC175
Manufacturer
Eaton
Manufacturer's Part Number
CFDC175
Description
Plugs & RCPT
Eaton Crouse-Hinds Series Powergard Back Box, Copper-Free Aluminum, Single-Gang, Through Feed, 3/4"
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276358317 / 00662276358317
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.54 (Each)
Resources
Tech Bulletins
 
 
CFDC175 - Tech Bulletin
Other Links
 
 
CFDC175 - Other
 
CFDC175 - Other
Attachments
 
 
CFDC175 - Specification Sheet
Images
 
 
CFDC175 - Large Image
 
CFDC175 - Small Image
Brochures
 
 
CFDC175 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Grey
Descriptions
Description
PLUGS & RCPT
Long Description
Eaton Crouse-Hinds series PowerGard back box, Copper-free aluminum, Single-gang, Through feed, 3/4"
Construction
Sand Cast
Product Type
BBX Thru SGL GNG 3/4 PWRGD
extra long description
CRS-H CFDC175 BBX THRU SGL GNG 3/4
Features
Whether you are powering lighting fixtures or portable equipment, you need a receptacle solution that stands up to the harsh environmental and physical demands of land-based drilling applications. PowerGard receptacles and back boxes from Eaton's Crouse-Hinds Division meet and exceed your power needs with an easy-install, universal footprint suitable for rig maintenance, retrofits and new builds.
Additional Information
Cable Entry
0.75 in. Hub
dimensions
3.0500 IN X 2.5700 IN X 4.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CFDC175
GTIN
00662276358317
UPC
662276358317
Taxonomies, Classifications, and Categories
Type
BACK BOX
Category Description
4 SQ BOXES
Packaging
Weight per each
1.92
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL Standard 1203
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat