CG100850 - 1" Purple Cord Grip (.75-.85)

Eaton

  • $14.11 (Each)
  • $14.11 (Each)

  • $70.53 (Per 5)

  • $1,410.66 (Per 100)
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
CG100850
Manufacturer
Eaton
Manufacturer's Part Number
CG100 850
Description
1" Purple Cord Grip (.75-.85)
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 In Size, 0.75 to 0.85 In Cable/Cord Size, 1-3/4 In Length, 1.5 In Diameter, Straight Connection, 1 In Thread Size, 20 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001061 / 00784564001061
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.11 (Each)
Carton
$70.53 (Per 5)
Resources
Tech Bulletins
 
 
CG100850 - Tech Bulletin
Attachments
 
 
CG100850 - Specification Sheet
Images
 
 
CG100850 - Large Image
 
CG100850 - Small Image
Specifications Sheets
 
 
CG100850 - Specification Sheet
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
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Color
Other;Purple
Dimensions and Weight
Size
1 in
Length
1-3/4 in
Diameter
1.5 in
Descriptions
Product Type
Cord Grip Connector
Long Description
Cord Grip Connector, Purple, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 1 in Size, 0.75 to 0.85 in Cable/Cord Size, 1-3/4 in Length, 1.5 in Diameter, Straight Connection, 1 in Thread Size, 20 lb/100
Short Description
Cord Grip Connector, 1 in, Purple
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Description
1" PURPLE CORD GRIP (.75-.85)
extra long description
MIDWEST CG100 850 1 ST. PURPLE COR
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Additional Information
Cable/Cord Size
0.75 to 0.85 in
Enclosure Type
Nema 4
includes
Neoprene Bushing
for use with
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Connection Type
Straight
Thread Size
1 in
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
package quantity
5 PK
dimensions
1.7500 IN X 1.3300 IN X 1.3300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG100 850
Model
CG
GTIN
00784564001061
UPC
784564001061
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
20 lb/100
Weight per each
0.28
Carton
5
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CG100850.
Jump To:

Similar Items

Similar items are close alternatives to CG100850, though they may not be 100% alike.

Strain Relief Connector, Metallic, Steel, 1 In Size, 0.700 to 0.950 In Cable/Cor...
  • Our Part #: 2942
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2942
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($213.50) ·
2942 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.35

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.750-0.875", No...
  • Our Part #: CGB397
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CGB397
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($306.10) ·
CGB397 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.61

Each

QTY:
Each
Add
1" .750-1.125 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG100KLG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-100KLG
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CG100KLG - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to CG100850 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-75100-S Appleton Electric 00781381449465
CG100-850 Eaton Crouse-Hinds 00784564001061
3704-2 Raco 00050169370421
CG16 American Fittings 00662364080328
SR100B850 LH Dottie 00781002360766
100B850 Topaz 00751338104808
772-52 Bridgeport Fittings 00781747772527
2546 Thomas & Betts 00786210025469

* All prices subject to change.

Begin Live Chat