CG1501150 - 1-1/2" Orange Cord Grip (1.05-1.15)

Eaton

  • $45.80 (Each)
  • $45.80 (Each)

  • $91.59 (Per 2)

  • $4,579.74 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CG1501150
Manufacturer
Eaton
Manufacturer's Part Number
CG150 1150
Description
1-1/2" Orange Cord Grip (1.05-1.15)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001160 / 00784564001160
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.80 (Each)
Carton
$91.59 (Per 2)
Resources
Tech Bulletins
 
 
CG1501150 - Tech Bulletin
Attachments
 
 
CG1501150 - Specification Sheet
Images
 
 
CG1501150 - Large Image
 
CG1501150 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Description
1-1/2" ORANGE CORD GRIP (1.05-1.15)
Product Type
1 1/2 ST. Orange Cord Grip 1.05 1.
extra long description
MIDWEST CG150 1150 1 1/2 ST. ORANG
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 1.05-1.15", Orange, Straight, Steel, 1-1/2"
Additional Information
dimensions
2.0000 IN X 2.0300 IN X 2.0300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CG150 1150
GTIN
00784564001160
UPC
784564001160
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.75
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat