CHIC0X4 - 2OZ Chico X-Fiber

Eaton

  • $41.38 (Each)
  • $41.38 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHIC0X4
Manufacturer
Eaton
Manufacturer's Part Number
CHICO X4
Description
2OZ Chico X-Fiber
Chico X Fiber, 2 Oz, Gray, Slight Odor, 3 Specific Gravity, 4 In Overall Length, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274171104 / 00782274171104
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.38 (Each)
Resources
Other Links
 
 
CHIC0X4 - Other
 
CHIC0X4 - Other
 
CHIC0X4 - Other
Attachments
 
 
CHIC0X4 - Specification Sheet
Images
 
 
CHIC0X4 - Large Image
 
CHIC0X4 - Large Image
 
CHIC0X4 - Large Image
 
CHIC0X4 - Small Image
 
CHIC0X4 - Large Image
Specifications Sheets
 
 
CHIC0X4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Fiber
Chico X Fiber
Long Description
Chico X Fiber, 2 oz, Gray, Slight Odor, 3 Specific Gravity, 4 in Overall Length, 0.3 lb
Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub.
Short Description
Fiber, 2 oz, Gray
Description
2OZ CHICO X-FIBER
Special Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub
extra long description
CRS-H CHICO X4 CHICO X FIBER 2 OZ
Additional Information
Container Capacity
2 oz
Physical Form
Fibrous Material
Composition
Mineral Wool Fiber (Slag Wool Fiber);Mineral Oil
odor
Slight
specific gravity
3
package quantity
1 ct
dimensions
4.0000 IN X 3.1000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
CHICO X4
Brand
Eaton
GTIN
00782274171104
UPC
782274171104
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Fiber sealing compound
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat