E10161729 - GRN Female RCPT

Eaton

  • $122.35 (Each)
  • $122.35 (Each)
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
E10161729
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1729
Description
GRN Female RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, 1/0-4/0 Awg, Green, Double Set Screw, Female, Thermoplastic Elastomer (Tpe), 600 Vac/DC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275129352 / 00662275129352
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.35 (Each)
Resources
Attachments
 
 
E10161729 - Specification Sheet
Other Links
 
 
E10161729 - Other
 
E10161729 - Other
 
E10161729 - Other
 
E10161729 - Other
Brochures
 
 
E10161729 - Brochure
Images
 
 
E10161729 - Large Image
 
E10161729 - Large Image
 
E10161729 - Large Image
 
E10161729 - Small Image
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
600 VAC/VDC
connection
Double Set Screw
insulation
TPE
Poles
1
Wire Size
2 To 4/0 AWG
amperage rating
400
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
Product Type
E1016 F R DSS No 2 to 4/0 GR
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E1016-1729 E1016 F R DSS NO 2
Description
GRN FEMALE RCPT
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, 1/0-4/0 AWG, Green, Double set screw, Female, Thermoplastic elastomer (TPE), 600 Vac/dc
Special Features
Female Double Set Screw Receptacles
Additional Information
dimensions
4.2500 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1729
GTIN
00662275129352
UPC
662275129352
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
environmental conditions
-40 To 105 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E10161729.
Jump To:

Cross Referenced

These items are similar to E10161729 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E10161729 Eaton Crouse-Hinds 00662275129352
E1016-1729K Eaton Wiring Devices 00662275882271
HBLFRGN Hubbell Wiring Device-Kellems 00783585112626
16R22-G Leviton 00078477023181
CLS40FRB-E Marinco n/a

* All prices subject to change.

Begin Live Chat