ECD15 - 1/2" Explosion Proof Drain/Breather

Eaton

  • $45.79 (Each)
  • $45.79 (Each)

  • $686.85 (Per 15)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECD15
Manufacturer
Eaton
Manufacturer's Part Number
ECD15
Description
1/2" Explosion Proof Drain/Breather
Conduit Seal Body, 1/2 In Trade Size, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274250205 / 00782274250205
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.79 (Each)
Standard Packaging
$686.85 (Per 15)
Resources
Other Links
 
 
ECD15 - Other
 
ECD15 - Other
Attachments
 
 
ECD15 - Specification Sheet
Images
 
 
ECD15 - Large Image
 
ECD15 - Large Image
 
ECD15 - Small Image
 
ECD15 - Large Image
Specifications Sheets
 
 
ECD15 - Specification Sheet
Tech Bulletins
 
 
ECD15 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Conduit Seal Body
Description
1/2" EXPLOSION PROOF DRAIN/BREATHER
Long Description
Conduit Seal Body, 1/2 in Trade Size, 0.17 lb/EA
Short Description
Conduit Seal Body, 1/2 in, Class I Div 1 and 2 Group C D
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
extra long description
CRS-H ECD15 1/2 UNV DRAIN OR BREATH
Additional Information
body type
Conduit Seal
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
for use with
Conduit System
Standards Met
UL 1203;CSA C22.2;NEC/CEC ECD 16;NEC/CEC ECD387;NEC/CEC ECD-N4D;NEC/CEC ECD-N4B;NEC/CEC ECD11;NEC/CEC ECD13;NEC/CEC ECD281;NEC/CEC ECD18;NEC/CEC ECD384;NEC/CEC ECD15;NEC/CEC ECD385;NEC/CEC ECD284
package quantity
15 PK;1 CT
Made in USA
yes
dimensions
0.8800 IN X 1.0200 IN X 1.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECD15
GTIN
00782274250205
UPC
782274250205
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Universal breather/drain
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group F G, Class II Div 2 Group F G, Class III, IP42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat