EDS271 - 3/4" 1G Dead End Encl

Eaton

  • $134.88 (Each)
  • $134.88 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS271
Manufacturer
Eaton
Manufacturer's Part Number
EDS271
Description
3/4" 1G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Single-Gang, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871042 / 00782274871042
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.88 (Each)
Resources
Tech Bulletins
 
 
EDS271 - Tech Bulletin
Other Links
 
 
EDS271 - Other
 
EDS271 - Other
 
EDS271 - Other
Attachments
 
 
EDS271 - Specification Sheet
Images
 
 
EDS271 - Large Image
 
EDS271 - Large Image
 
EDS271 - Large Image
 
EDS271 - Small Image
 
EDS271 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Size
3/4 in
Hub Size
3/4 in
Overall Length
3-1/2 in
Descriptions
Product Type
Backbox
Long Description
Backbox, Feraloy Enclosure Material, 3/4 in Hub Size, Deep Construction, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5 lb
Description
3/4" 1G DEAD END ENCL
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Construction
Deep
Special Features
Flexstation(TM) Sub Brand
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDS271 FLEXSTATION CNTRL COMP
Additional Information
dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
Overall Width
3-1/16 in
Overall Height
5-7/8 in
for use with
Flexstation Control Station;EDS/EFS Series Control Stations
Standards Met
UL MA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS271
series
EDS
GTIN
00782274871042
UPC
782274871042
Taxonomies, Classifications, and Categories
Type
BACK BOX
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
nema rating
NEMA 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat