EDS371SA - 1G Dead End Encl

Eaton

  • $166.88 (Each)
  • $166.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDS371SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS371 SA
Description
1G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Dead End, 1"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274780207 / 00782274780207
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.88 (Each)
Resources
Tech Bulletins
 
 
EDS371SA - Tech Bulletin
Other Links
 
 
EDS371SA - Other
 
EDS371SA - Other
 
EDS371SA - Other
Attachments
 
 
EDS371SA - Specification Sheet
Images
 
 
EDS371SA - Large Image
 
EDS371SA - Large Image
 
EDS371SA - Large Image
 
EDS371SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Descriptions
Product Type
Flexstation CNTRL Station Components
Description
1G DEAD END ENCL
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Dead end, 1"
extra long description
CRS-H EDS371 SA FLEXSTATION CNTRL S
Additional Information
dimensions
3.5000 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDS371 SA
GTIN
00782274780207
UPC
782274780207
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
2.1899
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat