EDSC271 - 1G Feed Thru Box W/3/4" Hubs

Eaton

  • $143.92 (Each)
  • $143.92 (Each)

Availability: In Stock Locally
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
EDSC271
Manufacturer
Eaton
Manufacturer's Part Number
EDSC271
Description
1G Feed Thru Box W/3/4" Hubs
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Single-Gang, Through Feed, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
N/A
UPC/GTIN
782274871141 / 00782274871141
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.92 (Each)
Resources
Tech Bulletins
 
 
EDSC271 - Tech Bulletin
Other Links
 
 
EDSC271 - Other
 
EDSC271 - Other
 
EDSC271 - Other
Attachments
 
 
EDSC271 - Specification Sheet
Images
 
 
EDSC271 - Large Image
 
EDSC271 - Large Image
 
EDSC271 - Large Image
 
EDSC271 - Small Image
 
EDSC271 - Large Image
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
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Size
3/4 in
Overall Length
3-1/2 in
Hub Size
3/4 in
Descriptions
Product Type
Backbox
Long Description
Backbox, Feraloy Enclosure Material, 3/4 in Hub Size, Deep Construction, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5.2 lb
Description
1G FEED THRU BOX W/3/4" HUBS
Special Features
Flexstation(TM) Sub Brand
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Construction
Deep
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDSC271 FLEXSTATION CNTRL STA
Additional Information
dimensions
3.5000 IN X 3.0600 IN X 5.9100 IN
for use with
Flexstation Control Station;EDS/EFS Series Control Stations
Standards Met
UL MA
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
Overall Width
3-1/16 in
Overall Height
5-7/8 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC271
series
EDS
GTIN
00782274871141
UPC
782274871141
Taxonomies, Classifications, and Categories
Type
BACK BOX
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight
5.2 lb
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
nema rating
NEMA 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDSC271.
Jump To:

Cross Referenced

These items are similar to EDSC271 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC271 Appleton Electric 00781381698146
EFDC175-NL-Q Appleton Electric 00781381274159
EDSC271 Eaton Crouse-Hinds 00782274871141
EFSC271 Eaton Crouse-Hinds 00782274027708
NEDSC271 O-Z Gedney 00783126050561

* All prices subject to change.

Begin Live Chat