EDSC371 - 1G Through Feed Encl

Eaton

  • $157.38 (Each)
  • $157.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDSC371
Manufacturer
Eaton
Manufacturer's Part Number
EDSC371
Description
1G Through Feed Encl
Backbox, Feraloy Enclosure Material, 1 In Hub Size, Deep Construction, Eds Series, 3-1/16 In Overall Width, 5-7/8 In Overall Height, 3-1/2 In Overall Length, Feraloy Material, 5.65 LB
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871189 / 00782274871189
Weight per unit
5.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.38 (Each)
Resources
Tech Bulletins
 
 
EDSC371 - Tech Bulletin
Other Links
 
 
EDSC371 - Other
 
EDSC371 - Other
 
EDSC371 - Other
Attachments
 
 
EDSC371 - Specification Sheet
Images
 
 
EDSC371 - Large Image
 
EDSC371 - Small Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
 
EDSC371 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy
Material, Color, and Finish
Enclosure Material
Feraloy
Dimensions and Weight
Hub Size
1 in
Overall Length
3-1/2 in
Size
1 in
Descriptions
Product Type
Backbox
Description
1G THROUGH FEED ENCL
Long Description
Backbox, Feraloy Enclosure Material, 1 in Hub Size, Deep Construction, EDS Series, 3-1/16 in Overall Width, 5-7/8 in Overall Height, 3-1/2 in Overall Length, Feraloy Material, 5.65 lb
Short Description
Backbox EDS/EFS Series Control Stations, 3/4" Hub, Feed Through
Construction
Deep
Special Features
Flexstation(TM) Sub Brand
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDSC371 EDS/EDSC SNG GANG IRO
Additional Information
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G/12
Overall Width
3-1/16 in
Overall Height
5-7/8 in
for use with
Flexstation Control Station;EDS/EFS Series Control Stations
Standards Met
UL MA
dimensions
3.5000 IN X 3.0600 IN X 6.0300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDSC371
series
EDS
GTIN
00782274871189
UPC
782274871189
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight
5.65 lb
Weight per each
5.65
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat