EV2IH20 - Photocell

Eaton

  • $1602.17 (Each)
  • $1,602.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EV2IH20
Manufacturer
Eaton
Manufacturer's Part Number
EV2IH20
Description
Photocell
Eaton Crouse-Hinds Series EV2IH Photocell, 50/60 HZ, Photocell In Eih Enclosure, Used With LMV, DMV, VMV Series Luminaires, 120 Vac
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Industrial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
782274901619 / 00782274901619
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,602.17 (Each)
Resources
Tech Bulletins
 
 
EV2IH20 - Tech Bulletin
Other Links
 
 
EV2IH20 - Other
 
EV2IH20 - Other
 
EV2IH20 - Other
Attachments
 
 
EV2IH20 - Specification Sheet
Images
 
 
EV2IH20 - Large Image
 
EV2IH20 - Large Image
 
EV2IH20 - Large Image
 
EV2IH20 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V AT 50/60 HZ
Wattage
35 To 400 W
Dimensions and Weight
Size
5.25 In Width X 4.54 In Height
Descriptions
Description
PHOTOCELL
Product Type
EV2IH-Industrial FLDLTG
Features
Designed for use with Crouse-Hinds series Champ HID and fluorescent light fixtures, V2PC photocells are factory sealed, field installed devices that offer reliable, dusk-to-dawn lighting control in Class I, Division 2 locations. V2PC photocells provide automatic control of outdoor lights in critical passageways at night, and they save energy by operating light fixtures only when necessary. They are ideal for walkways, parking areas, outdoor process areas, security lighting or any outdoor lighting applica
Long Description
Eaton Crouse-Hinds series EV2IH photocell, 50/60 Hz, Photocell in EIH enclosure, Used with LMV, DMV, VMV series luminaires, 120 Vac
Special Features
Material Corrosion Resistant Thermoplastic PolTRUEter
extra long description
CRS-H EV2IH20 EV2IH-INDUSTRIAL FLDL
Additional Information
dimensions
5.2500 IN X 5.0000 IN X 4.5400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EV2IH20
GTIN
00782274901619
UPC
782274901619
Taxonomies, Classifications, and Categories
Category Description
Industrial dimmers, motion sensors, & photo cells
Type
Photocell
Packaging
Weight per each
3.65
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/4/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL 844, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat