EV33 - Lamp Socket

Eaton

  • $851.54 (Each)
  • $851.54 (Each)
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
EV33
Manufacturer
Eaton
Manufacturer's Part Number
EV33
Description
Lamp Socket
Eaton Crouse-Hinds Series Evi Mounting Module, Copper-Free Aluminum, Ceiling and Wall Box Mount, 1"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
782274585970 / 00782274585970
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$851.54 (Each)
Resources
Other Links
 
 
EV33 - Other
 
EV33 - Other
 
EV33 - Other
Attachments
 
 
EV33 - Specification Sheet
Images
 
 
EV33 - Large Image
 
EV33 - Large Image
 
EV33 - Large Image
 
EV33 - Small Image
Tech Bulletins
 
 
EV33 - Tech Bulletin
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
1 In Conduit
Descriptions
Description
LAMP SOCKET
Product Type
Exp Incan FS Ceil and Wall Box 1 Conduit
Long Description
Eaton Crouse-Hinds series EVI mounting module, Copper-free aluminum, Ceiling and wall box mount, 1"
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
extra long description
CRS-H EV33 EXP INCAN FS CEIL AND WA
Additional Information
dimensions
6.7200 IN X 2.7700 IN X 6.7200 IN
Manufacturer Information
Manufacturers Part Number
EV33
Brand
Eaton
GTIN
00782274585970
UPC
782274585970
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Mounting module
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EV33.
Jump To:

Cross Referenced

These items are similar to EV33 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CAC-100 Appleton Electric 00781381511315
EV33 Eaton Crouse-Hinds 00782274585970
EVSC3 Eaton Crouse-Hinds 00662276035904
XC3 Thomas & Betts 00786607020800
AAC100 Appleton Electric 00781381100755
EZX3 Killark 00783936141954
HLEZX3 Raco n/a
EVSC3 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat