FMVA11LCYUNV176 - 82W 100-277V 5000K Yk MT Led Flood

Eaton

  • $6127.39 (Each)
  • $6,127.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMVA11LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
FMVA11LCY-UNV1-76
Description
82W 100-277V 5000K Yk MT Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 320W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 144 LM/W, Die Cast Alum, Yoke Mount, 100-277 Vac, 108-250 VDC, 84W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276872882 / 00662276872882
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,127.39 (Each)
Resources
Tech Bulletins
 
 
FMVA11LCYUNV176 - Tech Bulletin
Other Links
 
 
FMVA11LCYUNV176 - Other
 
FMVA11LCYUNV176 - Other
 
FMVA11LCYUNV176 - Other
 
FMVA11LCYUNV176 - Other
Attachments
 
 
FMVA11LCYUNV176 - Specification Sheet
Brochures
 
 
FMVA11LCYUNV176 - Brochure
Images
 
 
FMVA11LCYUNV176 - Large Image
 
FMVA11LCYUNV176 - Large Image
 
FMVA11LCYUNV176 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 320W equiv, Heat and impact resistant glass lens, 11000 lumens, 144 lm/W, Die cast alum, Yoke mount, 100-277 Vac, 108-250 Vdc, 84W, 7x6 optics
Description
82W 100-277V 5000K YK MT LED FLOOD
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
extra long description
CRS-H FMVA11LCY-UNV1-76 LED FLOOD C
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
FMVA11LCY-UNV1-76
Brand
Eaton
GTIN
00662276872882
UPC
662276872882
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat