LB25 - 3/4" Alu LB SR5 Conduit Body

Eaton

  • $9.84 (Each)
  • $9.84 (Each)

  • $98.37 (Per 10)

  • $983.70 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB25
Manufacturer
Eaton
Manufacturer's Part Number
LB25
Description
3/4" Alu LB SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted, Gray, 3/4 In Trade Size, Threaded/Set Screw Connection, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 4.97 In Length, 1.53 In Width, 2.38 In Height, 0.32 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140029 / 00784564140029
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.84 (Each)
Carton
$98.37 (Per 10)
Resources
Attachments
 
 
LB25 - Specification Sheet
Brochures
 
 
LB25 - Brochure
Other Links
 
 
LB25 - Other
Images
 
 
LB25 - Large Image
 
LB25 - Small Image
 
LB25 - Large Image
Tech Bulletins
 
 
LB25 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Length
4.97 in
Hub Size
3/4 in
Width
1.53 in
Height
2.38
Descriptions
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Painted, Gray, 3/4 in Trade Size, Threaded/Set Screw Connection, 7.3 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 4.97 in Length, 1.53 in Width, 2.38 in Height, 0.32 lb/EA
Short Description
Conduit Outlet Body, 3/4 in, LB Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
3/4" ALU LB SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST LB25 3/4 RGD LB COND BODY A
Additional Information
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;cUL Listed
package quantity
50 PK
Made in USA
yes
body type
Conduit
Connection Type
Threaded/Set Screw
angle
90 °
Enclosure Type
Nema 4
dimensions
4.9700 IN X 1.5300 IN X 2.3800 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB25
GTIN
00784564140029
UPC
784564140029
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.32 lb/EA
Weight per each
0.32
Carton
10
Uses, Certifications, and Standards
Capacity
7.3 cu.in
Mounting
Conduit
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat