LR25 - 3/4" Alu LR SR5 Conduit Body

Eaton

  • $12.55 (Each)
  • $12.55 (Each)

  • $125.53 (Per 10)

  • $1,255.27 (Per 100)

In-Stock: 11 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR25
Manufacturer
Eaton
Manufacturer's Part Number
LR25
Description
3/4" Alu LR SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3/4 In Trade Size, Threaded/Set Screw Connection, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.07 In Length, 2.28 In Width, 10-1/8 In Height, 0.33 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140128 / 00784564140128
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.55 (Each)
Carton
$125.53 (Per 10)
Stock Availability
Nacogdoches
11 (Check another store)
All Stores
2,953
Resources
Attachments
 
 
LR25 - Specification Sheet
Brochures
 
 
LR25 - Brochure
Other Links
 
 
LR25 - Other
Images
 
 
LR25 - Small Image
 
LR25 - Large Image
 
LR25 - Large Image
Tech Bulletins
 
 
LR25 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Dimensions and Weight
Height
10-1/8 in
Hub Size
3/4 in
Length
5.07
Width
2.28 in
Descriptions
Description
3/4" ALU LR SR5 CONDUIT BODY
Extra Long Description
MIDWEST LR25 3/4 RGD LR COND BODY A
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 3/4 in Trade Size, Threaded/Set Screw Connection, 7.3 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.07 in Length, 2.28 in Width, 10-1/8 in Height, 0.33 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 3/4 in, LR Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Additional Information
Angle
90 °
Body Type
Conduit
Connection Type
Threaded/Set Screw
Dimensions
5.0700 IN X 1.6400 IN X 2.2800 IN
Enclosure Type
Nema 4
For Use With
Rigid Conduit Body
Form
Series 5
Includes
Stainless Steel Screw
Made In USA
yes
Package Quantity
50 PK
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR25
GTIN
00784564140128
UPC
784564140128
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.33 lb/EA
Weight per each
0.33
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity
7.3 cu.in
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,953

Location search:

* All prices subject to change.

Begin Live Chat