NCCH1 - 1G Control Station Hinged CVR

Eaton

  • $248.62 (Each)
  • $248.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCCH1
Manufacturer
Eaton
Manufacturer's Part Number
NC CH1
Description
1G Control Station Hinged CVR
Eaton Crouse-Hinds Series Eds/Efd Control Station Cover, Polycarbonate, Single-Gang, Hinged Cover, Eds and Efd Control Stations
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Covers Mark as Incorrect
Suggest a New Category
Classification
Control Station Covers
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
782274216461 / 00782274216461
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.62 (Each)
Resources
Attachments
 
 
NCCH1 - Specification Sheet
Images
 
 
NCCH1 - Large Image
 
NCCH1 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Clear
Color
Colorless
Dimensions and Weight
Size
EDS/C AND EFD/C CONTROL STATIONS
Descriptions
Description
1G CONTROL STATION HINGED CVR
Product Type
N2S/N2SC Control Stations Covers
Features
NC control station covers from Eaton's Crouse-Hinds Division are used in high moisture areas where dirt, dust, mud, sand, etc. interferes with equipment operation.
extra long description
CRS-H NC CH1 N2S/N2SC CONTROL STATI
Special Features
HINGED
Long Description
Eaton Crouse-Hinds series EDS/EFD control station cover, Polycarbonate, Single-gang, Hinged cover, EDS and EFD control stations
Additional Information
dimensions
8.0000 IN X 4.5000 IN X 7.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
NC CH1
GTIN
00782274216461
UPC
782274216461
Taxonomies, Classifications, and Categories
Type
Control station cover
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Enclosure
EDS/C AND EFD/C CONTROL STATIONS
environmental conditions
HAZARDOUS, CORROSIVE AND ADVERSE
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
SLIP ON COVER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat