T65 - 2" Alu T SR5 Conduit Body

Eaton

  • $47.04 (Each)
  • $47.04 (Each)

  • $94.08 (Per 2)

  • $4,703.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T65
Manufacturer
Eaton
Manufacturer's Part Number
T65
Description
2" Alu T SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140463 / 00784564140463
Weight per unit
1.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.04 (Each)
Carton
$94.08 (Per 2)
Resources
Other Links
 
 
T65 - Other
Attachments
 
 
T65 - Specification Sheet
Brochures
 
 
T65 - Brochure
Images
 
 
T65 - Large Image
 
T65 - Small Image
Tech Bulletins
 
 
T65 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Length
10.71
Hub Size
2 in
Width
3.10
Height
3.41
Descriptions
Product Type
2 RGD T Cond Body Al
Description
2" ALU T SR5 CONDUIT BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST T65 2 RGD T COND BODY AL
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, 2"
Special Features
Corrosion Resistant
Additional Information
dimensions
10.7100 IN X 3.1000 IN X 3.4100 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
GTIN
00784564140463
UPC
784564140463
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.83
Carton
2
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat