TMCX165 - 1/2" Cord Grips

Eaton

  • $154.54 (Each)
  • $154.54 (Each)

  • $772.70 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX165
Manufacturer
Eaton
Manufacturer's Part Number
TMCX165
Description
1/2" Cord Grips
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414669 / 00782274414669
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.54 (Each)
Standard Packaging
$772.70 (Per 5)
Resources
Tech Bulletins
 
 
TMCX165 - Tech Bulletin
Other Links
 
 
TMCX165 - Other
Attachments
 
 
TMCX165 - Specification Sheet
Images
 
 
TMCX165 - Large Image
 
TMCX165 - Small Image
 
TMCX165 - Large Image
Specifications Sheets
 
 
TMCX165 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Male NPT
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Size
1/2 in
Length
2.625 in (Gland)
Descriptions
Description
1/2" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1/2 in Size, 2.625 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1/2 in, 2.625 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
extra long description
CRS-H TMCX165 1/2 FT MC CAB ARMOR O
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
Standards Met
UL Listed E122485;CSA Certified File LR13046
package quantity
2 CT;5 PK
for use with
Metal-Clad Cable;Non-Armoured and Tray Cable
dimensions
3.3800 IN X 1.3800 IN X 1.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMCX165
sub brand
Eaton Crouse-Hinds
GTIN
00782274414669
UPC
782274414669
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.37 lb/EA
Weight per each
0.34
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat