TMCX9352 - 3-1/2" Armored Cable Gland (2.95-3.52)

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX9352
Manufacturer
Eaton
Manufacturer's Part Number
TMCX9352
Description
3-1/2" Armored Cable Gland (2.95-3.52)
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:3.02-3.78", 3-1/2" NPT, Armor Range:2.95-3.52"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414751 / 00782274414751
Weight per unit
7.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
TMCX9352 - Tech Bulletin
Images
 
 
TMCX9352 - Large Image
 
TMCX9352 - Small Image
Other Links
 
 
TMCX9352 - Other
Attachments
 
 
TMCX9352 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Body, Copper Plated Stainless Steel Spring, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
3-1/2 in
Descriptions
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:3.02-3.78", 3-1/2" NPT,Armor Range:2.95-3.52"
Special Features
Armored/Non-Armored Gland, Cord Size 2.950 To 3.520 In
Product Type
3 1/2 FT MC Cab Armor Od 2.95-3.52
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
extra long description
CRS-H TMCX9352 3 1/2 FT MC CAB ARMO
Description
3-1/2" ARMORED CABLE GLAND (2.95-3.52)
Additional Information
dimensions
9.3800 IN X 5.3800 IN X 5.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TMCX9352
GTIN
00782274414751
UPC
782274414751
Taxonomies, Classifications, and Categories
Type
Cable gland
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
7.9
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat